32HQ300
Description
32HQ300 TIMING PULLEY ; 1/2" PIT 3" BELT W Q2 BUSHED CI 32T
Part # 32HQ300
BDI # 22706547
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
134.95
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
84.15
Face Width - Inch:
3.313
Belt Pitch:
1/2 Inch
Other Features:
Type 11 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
129.362
Mounting Method:
Bushed
QD32H100
Description
QD32H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SK BUSHED 32T
Part # QD32H100
BDI # 22736908
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
129.362
Mounting Method:
Bushed
QD32H300
Description
QD32H300 TIMING PULLEY ; 1/2" PIT 3" BELT W CI SK BUSHED 32T
Part # QD32H300
BDI # 22736926
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
129.362
Mounting Method:
Bushed
TL32H200
Description
TL32H200 TIMING PULLEY ; 1/2" PIT H STYLE 2" BELT W TPL 32T
Part # TL32H200
BDI # 22739019
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
129.362
Mounting Method:
Bushed
32HQ150
Description
32HQ150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W Q1 BUSHED CI 32T
Part # 32HQ150
BDI # 22706538
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
134.95
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Belt Pitch:
1/2 Inch
Other Features:
Type 7 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
129.362
Mounting Method:
Bushed