QD37H100
Description
QD37H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SK BUSHED 37T
Part # QD37H100
BDI # 22737206
Features
Pitch Diameter - Inch:
5.889
Flange Outside Diameter - Millimeter:
161.925
Inch - Metric:
Inch
Outside Diameter - Inch:
5.835
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
149.581
Mounting Method:
Bushed