TB60H300
Description
TB60H300 SYNCHRONOUS BELT PULLEY ; 60 TEETH 1/2" PITCH X 3" BELT WD
Part # TB60H300
BDI # 612143
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
573803
Pitch Diameter - Millimeter:
242.55
Mounting Method:
Bushed
TB60H100
Description
TB60H100 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB60H100
BDI # 612140
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
573767
Pitch Diameter - Millimeter:
242.55
Mounting Method:
Bushed
TB60H200
Description
TB60H200 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB60H200
BDI # 612142
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
573925
Pitch Diameter - Millimeter:
242.55
Mounting Method:
Bushed
TB60H150
Description
TB60H150 SYNCHRONOUS BELT PULLEY ; 1/2" PITCH 60T H BELT 1.5" BELT WD
Part # TB60H150
BDI # 612141
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
573853
Pitch Diameter - Millimeter:
242.55
Mounting Method:
Bushed
60H300 SF
Description
60H300 SF SYNCHRONOUS BELT PULLEY ; 60 TEETH 1/2" PITCH X 3" BELT WD
Part # 60H300 SF
BDI # 623552
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
573675
Pitch Diameter - Millimeter:
242.55
Mounting Method:
Bushed