PHP 27H300RSB
Description
PHP 27H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 27H300RSB
BDI # 1289408
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Outside Diameter - Inch:
4.243
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Rough Bore
PHP 27H100RSB
Description
PHP 27H100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 27H100RSB
BDI # 1289213
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Outside Diameter - Inch:
4.243
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Outside Diameter - Inch:
4.243
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Rough Bore
PHP 27H200RSB
Description
PHP 27H200RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 27H200RSB
BDI # 1289344
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Outside Diameter - Inch:
4.243
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Rough Bore
PHP 27H150RSB
Description
PHP 27H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 27H150RSB
BDI # 1289279
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Outside Diameter - Inch:
4.243
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Rough Bore