120HQ100

COMPARE

120HQ100

Description
120HQ100 TIMING PULLEY ; NON-RETURNABLE GEARBELT

BROWNING

Part # 1057033

BDI # 324830

Features

Pitch Diameter - Inch: 19.099
Inch - Metric: Inch
Outside Diameter - Inch: 19.045
Face Width - Millimeter: 33.35
Face Width - Inch: 1.313

Belt Pitch: 1/2 Inch
Other Features: Heavy | Split Taper Bushing | Type 13
Pitch Diameter - Millimeter: 485.115
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
120HQ100

COMPARE

120HQ100

Description
120HQ100 TIMING PULLEY ; 1/2" PIT 1" BELT W Q1 BUSHED CI 120T

B & B MANUFACTURING

Part # 120HQ100

BDI # 22697126

Features

Pitch Diameter - Inch: 19.099
Inch - Metric: Inch
Outside Diameter - Inch: 19.045
Face Width - Millimeter: 31.75
Face Width - Inch: 1.25

Belt Pitch: 1/2 Inch
Other Features: Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 485.115
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
120HQ150

COMPARE

120HQ150

Description
120HQ150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W Q1 BUSHED CI 120T

B & B MANUFACTURING

Part # 120HQ150

BDI # 22697130

Features

Pitch Diameter - Inch: 19.099
Inch - Metric: Inch
Outside Diameter - Inch: 19.045
Face Width - Millimeter: 44.45
Face Width - Inch: 1.75

Belt Pitch: 1/2 Inch
Other Features: Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 485.115
Mounting Method: Bushed
Belt Width - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY