156HQ150

COMPARE

156HQ150

Description
156HQ150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W Q1 BUSHED CI 156T

B & B MANUFACTURING

Part # 156HQ150

BDI # 22708053

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 44.45
Face Width - Inch: 1.75

Belt Pitch: 1/2 Inch
Other Features: Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 630.631
Mounting Method: Bushed
Belt Width - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
156HQ100

COMPARE

156HQ100

Description
156HQ100 TIMING PULLEY ; 1/2" PIT 1" BELT W Q1 BUSHED CI 156T

B & B MANUFACTURING

Part # 156HQ100

BDI # 22708049

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 31.75
Face Width - Inch: 1.25

Belt Pitch: 1/2 Inch
Other Features: Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 630.631
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY