120HR200
Description
120HR200 TIMING PULLEY ; 1/2" PIT 2" BELT W R1 BUSHED CI 120T
Part # 120HR200
BDI # 22697134
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
73.025
Face Width - Inch:
2.875
Belt Pitch:
1/2 Inch
Other Features:
Type A3 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8