30XL037-SFP4
Description
30XL037-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 30XL037-SFP4
BDI # 26283429
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type SFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
30XL037-6FA3
Description
30XL037-6FA3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 30T
Part # 30XL037-6FA3
BDI # 22704055
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
30XL037-6A5
Description
30XL037-6A5 TIMING PULLEY ; 0.200" PIT 3/8" W 3/8" BORE ALUM 30T
Part # 30XL037-6A5
BDI # 22704051
Features
Pitch Diameter - Inch:
1.91
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
30XL037M6FA10
Description
30XL037M6FA10 TIMING PULLEY ; 0.200" PIT 3/8" W 10MM BORE ALUM 30T
Part # 30XL037M6FA10
BDI # 22704087
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Face Width - Millimeter:
14.2
Face Width - Inch:
0.559
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
30XL025-6FA5
Description
30XL025-6FA5 TIMING PULLEY ; 0.200" PIT 1/4" W 3/8" BORE ALUM 30T
Part # 30XL025-6FA5
BDI # 22704007
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore