40XL037-SFP4
Description
40XL037-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 40XL037-SFP4
BDI # 26277204
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type SFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
40XL037MDFP8
Description
40XL037MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 40XL037MDFP8
BDI # 26277202
Features
Pitch Diameter - Inch:
2.559
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.528
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type DFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
65
Mounting Method:
Finished Bore
40XL037-SFM4
Description
40XL037-SFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 40XL037-SFM4
BDI # 26273988
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type SFM | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
40XL037M6A10
Description
40XL037M6A10 TIMING PULLEY ; 0.200" PIT 3/8" W 10MM BORE ALUM 40T
Part # 40XL037M6A10
BDI # 22719290
Features
Pitch Diameter - Inch:
2.559
Inch - Metric:
Inch
Outside Diameter - Inch:
2.528
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
65
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
40XL037-6A6
Description
40XL037-6A6 TIMING PULLEY ; 0.200" PIT 3/8" W 1/2" BORE ALUM 40T
Part # 40XL037-6A6
BDI # 21505872
Features
Pitch Diameter - Inch:
2.546
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525