20XL037-6FA6
Description
20XL037-6FA6 TIMING PULLEY ; 0.200" PIT 3/8" W 1/2" BORE ALUM 20T
Part # 20XL037-6FA6
BDI # 21436342
Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32.334
Mounting Method:
Finished Bore
20XL037-6FA4
Description
20XL037-6FA4 TIMING PULLEY ; 0.200" PIT 3/8" W 5/16" BORE ALUM 20T
Part # 20XL037-6FA4
BDI # 22686299
Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32.334
Mounting Method:
Finished Bore
20XL025-6FA5
Description
20XL025-6FA5 TIMING PULLEY ; 0.200" PIT 1/4" W 3/8" BORE ALUM 20T
Part # 20XL025-6FA5
BDI # 22686256
Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32.334
Mounting Method:
Finished Bore
20XL025-6FA4
Description
20XL025-6FA4 TIMING PULLEY ; 0.200" PIT 1/4" W 5/16" BORE ALUM 20T
Part # 20XL025-6FA4
BDI # 22686252
Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32.334
Mounting Method:
Finished Bore
20XL037-3FA4
Description
20XL037-3FA4 TIMING PULLEY ; 0.200" PIT 3/8" W 5/16" BORE ALUM 20T
Part # 20XL037-3FA4
BDI # 22686272
Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32.334
Mounting Method:
Finished Bore