28XL025-6FA4
Description
28XL025-6FA4 TIMING PULLEY ; 0.200" PIT 1/4" W 5/16" BORE ALUM 28T
Part # 28XL025-6FA4
BDI # 22699753
Features
Pitch Diameter - Inch:
1.783
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Outside Diameter - Inch:
1.763
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
45.288
Mounting Method:
Finished Bore
28XL025-6FA5
Description
28XL025-6FA5 TIMING PULLEY ; 0.200" PIT 1/4" W 3/8" BORE ALUM 28T
Part # 28XL025-6FA5
BDI # 22699757
Features
Pitch Diameter - Inch:
1.783
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Outside Diameter - Inch:
1.763
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
45.288
Mounting Method:
Finished Bore
28XL037M6A8
Description
28XL037M6A8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 28T
Part # 28XL037M6A8
BDI # 22699837
Features
Pitch Diameter - Inch:
1.772
Inch - Metric:
Inch
Outside Diameter - Inch:
1.764
Face Width - Millimeter:
23.8
Face Width - Inch:
0.937
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
45
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
28XL037-6FS3
Description
28XL037-6FS3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE STEEL 28T
Part # 28XL037-6FS3
BDI # 22699816
Features
Pitch Diameter - Inch:
1.783
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Outside Diameter - Inch:
1.763
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
45.288
Mounting Method:
Rough Bore
28XL037-6FS4
Description
28XL037-6FS4 TIMING PULLEY ; 0.200" PIT 3/8" W 5/16" BORE STL 28T
Part # 28XL037-6FS4
BDI # 22699820
Features
Pitch Diameter - Inch:
1.783
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Outside Diameter - Inch:
1.763
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
45.288
Mounting Method:
Rough Bore