11XL037-SFP2
Description
11XL037-SFP2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 11XL037-SFP2
BDI # 26280633
Features
Pitch Diameter - Inch:
0.7
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type SFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
17.78
Mounting Method:
Finished Bore
25XL037-6FA6
Description
25XL037-6FA6 TIMING PULLEY ; 0.200" PIT 3/8" W 1/2" BORE ALUM 25T
Part # 25XL037-6FA6
BDI # 22695683
Features
Pitch Diameter - Inch:
1.592
Flange Outside Diameter - Millimeter:
46.025
Inch - Metric:
Inch
Outside Diameter - Inch:
1.572
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
40.437
Mounting Method:
Finished Bore
25XL037-6A3
Description
25XL037-6A3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 25T
Part # 25XL037-6A3
BDI # 22695667
Features
Pitch Diameter - Inch:
1.592
Inch - Metric:
Inch
Outside Diameter - Inch:
1.572
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
40.437
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
16XL037-6A3
Description
16XL037-6A3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 16T
Part # 16XL037-6A3
BDI # 22713224
Features
Pitch Diameter - Inch:
1.019
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
25.883
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
30XL037-6FS10
Description
30XL037-6FS10 TIMING PULLEY ; 0.200" PIT 3/8" W 1" BORE STEEL 30T
Part # 30XL037-6FS10
BDI # 23109548
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Rough Bore