PHP 45XL037RSB
Description
PHP 45XL037RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 45XL037RSB
BDI # 1288927
Features
Pitch Diameter - Inch:
2.865
Inch - Metric:
Inch
Outside Diameter - Inch:
2.845
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
72.77
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
PHP 29XL037RSB
Description
PHP 29XL037RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 29XL037RSB
BDI # 1288917
Features
Pitch Diameter - Inch:
1.846
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Inch
Outside Diameter - Inch:
1.826
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
46.89
Mounting Method:
Rough Bore
PHP 22XL037RSB
Description
PHP 22XL037RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 22XL037RSB
BDI # 1288912
Features
Pitch Diameter - Inch:
1.4
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Inch
Outside Diameter - Inch:
1.381
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
35.57
Mounting Method:
Rough Bore
PHP 28XL037RSB
Description
PHP 28XL037RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28XL037RSB
BDI # 1288916
Features
Pitch Diameter - Inch:
1.783
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Inch
Outside Diameter - Inch:
1.763
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
45.28
Mounting Method:
Rough Bore
PHP 27XL037RSB
Description
PHP 27XL037RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 27XL037RSB
BDI # 1288915
Features
Pitch Diameter - Inch:
1.719
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Inch
Outside Diameter - Inch:
1.699
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
43.66
Mounting Method:
Rough Bore