17XL037-6FA6
Description
17XL037-6FA6 TIMING PULLEY ; 0.200" PIT 3/8" W 1/2" BORE ALUM 17T
Part # 17XL037-6FA6
BDI # 22715166
Features
Pitch Diameter - Inch:
1.082
Flange Outside Diameter - Millimeter:
33.325
Inch - Metric:
Inch
Outside Diameter - Inch:
1.062
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27.483
Mounting Method:
Finished Bore
17XL037-6FA3
Description
17XL037-6FA3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 17T
Part # 17XL037-6FA3
BDI # 22715149
Features
Pitch Diameter - Inch:
1.082
Flange Outside Diameter - Millimeter:
33.325
Inch - Metric:
Inch
Outside Diameter - Inch:
1.062
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27.483
Mounting Method:
Finished Bore
17XL037-6FA4
Description
17XL037-6FA4 TIMING PULLEY ; 0.200" PIT 3/8" W 5/16" BORE ALUM 17T
Part # 17XL037-6FA4
BDI # 22715155
Features
Pitch Diameter - Inch:
1.082
Flange Outside Diameter - Millimeter:
33.325
Inch - Metric:
Inch
Outside Diameter - Inch:
1.062
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27.483
Mounting Method:
Finished Bore
17XL037-6A3
Description
17XL037-6A3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 17T
Part # 17XL037-6A3
BDI # 22715143
Features
Pitch Diameter - Inch:
1.082
Inch - Metric:
Inch
Outside Diameter - Inch:
1.062
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27.483
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
17XL037-6FA5
Description
17XL037-6FA5 TIMING PULLEY ; 0.200" PIT 3/8" W 3/8" BORE ALUM 17T
Part # 17XL037-6FA5
BDI # 22715160
Features
Pitch Diameter - Inch:
1.082
Flange Outside Diameter - Millimeter:
33.325
Inch - Metric:
Inch
Outside Diameter - Inch:
1.062
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27.483
Mounting Method:
Finished Bore