36XL037-SFP4
Description
36XL037-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 36XL037-SFP4
BDI # 26277128
Features
Pitch Diameter - Inch:
2.292
Flange Outside Diameter - Millimeter:
64.287
Inch - Metric:
Inch
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type SFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
58.217
Mounting Method:
Finished Bore
36XL037MDFP8
Description
36XL037MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 36XL037MDFP8
BDI # 26272605
Features
Pitch Diameter - Inch:
2.283
Flange Outside Diameter - Millimeter:
64.29
Inch - Metric:
Inch
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type DFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
58
Mounting Method:
Finished Bore
36XL037-6S4
Description
36XL037-6S4 TIMING PULLEY ; 0.200" PIT 3/8" W 5/16" BORE STL 36T
Part # 36XL037-6S4
BDI # 22712958
Features
Pitch Diameter - Inch:
2.292
Inch - Metric:
Inch
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
58.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
36XL037MSFM8
Description
36XL037MSFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 36XL037MSFM8
BDI # 26277126
Features
Pitch Diameter - Inch:
2.283
Flange Outside Diameter - Millimeter:
64.29
Inch - Metric:
Inch
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type SFM | Acetal
Pitch Diameter - Millimeter:
58
Mounting Method:
Finished Bore
36XL037-DFP4
Description
36XL037-DFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 36XL037-DFP4
BDI # 26277129
Features
Pitch Diameter - Inch:
2.292
Flange Outside Diameter - Millimeter:
64.287
Inch - Metric:
Inch
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type DFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
58.217
Mounting Method:
Finished Bore