Features
Pitch Diameter - Inch:
1.592
Flange Outside Diameter - Millimeter:
46.025
Inch - Metric:
Inch
Outside Diameter - Inch:
1.572
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
40.437
Mounting Method:
Rough Bore
25XL037-6FA6
Description
25XL037-6FA6 TIMING PULLEY ; 0.200" PIT 3/8" W 1/2" BORE ALUM 25T
Part # 25XL037-6FA6
BDI # 22695683
Features
Pitch Diameter - Inch:
1.592
Flange Outside Diameter - Millimeter:
46.025
Inch - Metric:
Inch
Outside Diameter - Inch:
1.572
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
40.437
Mounting Method:
Finished Bore
25XL037-6A3
Description
25XL037-6A3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 25T
Part # 25XL037-6A3
BDI # 22695667
Features
Pitch Diameter - Inch:
1.592
Inch - Metric:
Inch
Outside Diameter - Inch:
1.572
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
40.437
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
25XL037-6FA4
Description
25XL037-6FA4 TIMING PULLEY ; 0.200" PIT 3/8" W 5/16" BORE ALUM 25T
Part # 25XL037-6FA4
BDI # 22695675
Features
Pitch Diameter - Inch:
1.592
Flange Outside Diameter - Millimeter:
46.025
Inch - Metric:
Inch
Outside Diameter - Inch:
1.572
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
40.437
Mounting Method:
Finished Bore
25XL037-6FS5
Description
25XL037-6FS5 TIMING PULLEY ; 0.200" PIT 3/8" W 3/8" BORE STEEL 25T
Part # 25XL037-6FS5
BDI # 22695687
Features
Pitch Diameter - Inch:
1.592
Flange Outside Diameter - Millimeter:
46.025
Inch - Metric:
Inch
Outside Diameter - Inch:
1.572
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
40.437
Mounting Method:
Rough Bore