26XXH200-E

COMPARE

26XXH200-E

Description
26XXH200 SYNCHRONOUS PULLEY

TB WOODS

Part # 26XXH200

BDI # 988953

Features

Pitch Diameter - Inch: 10.345
Flange Outside Diameter - Millimeter: 280.924
Inch - Metric: Inch
Outside Diameter - Inch: 10.225
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 262.763
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
26XXH300-E

COMPARE

26XXH300-E

Description
26XXH300 SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # 26XXH300

BDI # 991549

Features

Pitch Diameter - Inch: 10.345
Flange Outside Diameter - Millimeter: 280.924
Inch - Metric: Inch
Outside Diameter - Inch: 10.225
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Web Style | Type A2F
Pitch Diameter - Millimeter: 262.763
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD26XXH200

COMPARE

QD26XXH200

Description
QD26XXH200 TIMING PULLEY ; 1-1/4" PIT 2" BELT W CI E BUSHED 26T

B & B MANUFACTURING

Part # QD26XXH200

BDI # 22736556

Features

Pitch Diameter - Inch: 10.345
Flange Outside Diameter - Millimeter: 281
Inch - Metric: Inch
Outside Diameter - Inch: 10.225
Face Width - Millimeter: 65.1

Face Width - Inch: 2.563
Belt Pitch: 1-1/4 Inch
Other Features: Type D2F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 262.763
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD26XXH300

COMPARE

QD26XXH300

Description
QD26XXH300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W CI E BUSHED 26T

B & B MANUFACTURING

Part # QD26XXH300

BDI # 22736562

Features

Pitch Diameter - Inch: 10.345
Flange Outside Diameter - Millimeter: 281
Inch - Metric: Inch
Outside Diameter - Inch: 10.225
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 1-1/4 Inch
Other Features: Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 262.763
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY