66AT10/32-2
Description
66AT10/32-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 32 TEETH ALUMINUM
Part # 66AT10/32-2
BDI # 22732664
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Face Width - Millimeter:
57
Face Width - Inch:
2.244
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
102
Mounting Method:
Finished Bore
47AT10/32-2
Description
47AT10/32-2 TIMING PULLEY ; 10MM PITCH 32MM BELT W 18 TEETH ALUMINUM
Part # 47AT10/32-2
BDI # 21583273
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
102
Mounting Method:
Finished Bore
42AT10/32-2
Description
42AT10/32-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 32 TEETH ALUMINUM
Part # 42AT10/32-2
BDI # 22721215
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
102
Mounting Method:
Finished Bore
31AT10/32-2
Description
31AT10/32-2 TIMING PULLEY ; 10MM PITCH 16MM BELT W 32 TEETH ALUMINUM
Part # 31AT10/32-2
BDI # 22704900
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Face Width - Millimeter:
22
Face Width - Inch:
0.866
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
102
Mounting Method:
Finished Bore