66AT10/32-2
Description
66AT10/32-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 32 TEETH ALUMINUM
Part # 66AT10/32-2
BDI # 22732664
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Face Width - Millimeter:
57
Face Width - Inch:
2.244
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
102
Mounting Method:
Finished Bore
66T10/32-2
Description
66T10/32-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 32 TEETH ALUMINUM
Part # 66T10/32-2
BDI # 22732843
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.933
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Type 6F | 12MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
102
Mounting Method:
Rough Bore
40T10/32-2
Description
40T10/32-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 32 TEETH ALUMINUM
Part # 40T10/32-2
BDI # 22719150
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.933
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Type 6F | 10MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
102
Mounting Method:
Rough Bore
47AT10/32-2
Description
47AT10/32-2 TIMING PULLEY ; 10MM PITCH 32MM BELT W 18 TEETH ALUMINUM
Part # 47AT10/32-2
BDI # 21583273
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
102
Mounting Method:
Finished Bore
47T10/32-2
Description
47T10/32-2 TIMING PULLEY ; 10MM PIT 32MM BELT W 32 TEETH ALUMINUM
Part # 47T10/32-2
BDI # 22686872
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.933
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Type 6F | 12MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
102
Mounting Method:
Rough Bore