PHP 31-T10-27RSB
Description
PHP 31-T10-27RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 31-T10-27RSB
BDI # 1292369
Features
Pitch Diameter - Inch:
3.384
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.311
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
85.95
Mounting Method:
Rough Bore
PHP 40-T10-27RSB
Description
PHP 40-T10-27RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 40-T10-27RSB
BDI # 1292378
Features
Pitch Diameter - Inch:
3.384
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.311
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
85.95
Mounting Method:
Rough Bore