47AT10/36-2
Description
47AT10/36-2 TIMING PULLEY ; 10MM PITCH 32MM BELT W 36 TEETH ALUMINUM
Part # 47AT10/36-2
BDI # 22686796
Features
Pitch Diameter - Inch:
4.528
Flange Outside Diameter - Millimeter:
119
Inch - Metric:
Metric
Outside Diameter - Inch:
4.437
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
115
Mounting Method:
Finished Bore
66AT10/36-2
Description
66AT10/36-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 36 TEETH ALUMINUM
Part # 66AT10/36-2
BDI # 22732670
Features
Pitch Diameter - Inch:
4.528
Flange Outside Diameter - Millimeter:
119
Inch - Metric:
Metric
Outside Diameter - Inch:
4.437
Face Width - Millimeter:
57
Face Width - Inch:
2.244
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
115
Mounting Method:
Finished Bore
42AT10/36-2
Description
42AT10/36-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 36 TEETH ALUMINUM
Part # 42AT10/36-2
BDI # 22721220
Features
Pitch Diameter - Inch:
4.528
Flange Outside Diameter - Millimeter:
119
Inch - Metric:
Metric
Outside Diameter - Inch:
4.437
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
115
Mounting Method:
Finished Bore
31AT10/36-2
Description
31AT10/36-2 TIMING PULLEY ; 10MM PITCH 16MM BELT W 36 TEETH ALUMINUM
Part # 31AT10/36-2
BDI # 22704904
Features
Pitch Diameter - Inch:
4.528
Flange Outside Diameter - Millimeter:
119
Inch - Metric:
Metric
Outside Diameter - Inch:
4.437
Face Width - Millimeter:
22
Face Width - Inch:
0.866
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
115
Mounting Method:
Finished Bore