40T10/16-2

COMPARE

40T10/16-2

Description
40T10/16-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 16 TEETH ALUMINUM

B & B MANUFACTURING

Part # 40T10/16-2

BDI # 22719102

Features

Pitch Diameter - Inch: 2.008
Flange Outside Diameter - Millimeter: 54
Inch - Metric: Metric
Outside Diameter - Inch: 1.929
Face Width - Millimeter: 30

Face Width - Inch: 1.181
Belt Pitch: 10 MM
Other Features: Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter: 51
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
31T10/16-2

COMPARE

31T10/16-2

Description
31T10/16-2 TIMING PULLEY ; 10MM PIT 16MM BELT W 16 TEETH ALUMINUM

B & B MANUFACTURING

Part # 31T10/16-2

BDI # 22704965

Features

Pitch Diameter - Inch: 2.008
Flange Outside Diameter - Millimeter: 54
Inch - Metric: Metric
Outside Diameter - Inch: 1.929
Face Width - Millimeter: 21

Face Width - Inch: 0.827
Belt Pitch: 10 MM
Other Features: Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter: 51
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 31-T10-16RSB

COMPARE

PHP 31-T10-16RSB

Description
PHP 31-T10-16RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 31-T10-16RSB

BDI # 1292363

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 54
Inch - Metric: Metric
Outside Diameter - Inch: 1.933
Face Width - Millimeter: 21

Face Width - Inch: 0.827
Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 50.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY