40T10/26-2
Description
40T10/26-2 TIMING PULLEY ; 8MM DIA BORE X 40MM WD ALU PILOT BORE
Part # 2101006386
BDI # 18122361
Features
Pitch Diameter - Inch:
3.264
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.185
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 Millimeter
Other Features:
Solid Style
Pitch Diameter - Millimeter:
82.9
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.262
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.183
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 Millimeter
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.45
Mounting Method:
Rough Bore
ZRS 40 T10 12-2 KOŁO ZĘBATE
Description
OPTIBELT ZRS 40 T10 12-2 KOŁO ZĘBATE
Part # ZRS 40 T10 12-2 KOŁO ZĘBATE
BDI # 21730213
Features
Pitch Diameter - Inch:
1.51
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.431
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 Millimeter
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.35
Mounting Method:
Rough Bore
ZRS 40 T10 18-2 KOŁO ZĘBATE
Description
OPTIBELT ZRS 40 T10 18-2 KOŁO ZĘBATE
Part # ZRS 40 T10 18-2 KOŁO ZĘBATE
BDI # 21730227
Features
Pitch Diameter - Inch:
2.262
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.183
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 Millimeter
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.45
Mounting Method:
Rough Bore