2914MT115AF-F1.375
Description
2914MT115AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT115AF-F1.375
BDI # 923778
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
2914MT55AF-F1.875
Description
2914MT55AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT55AF-F1.875
BDI # 923853
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
2914MT55AF-F2.000
Description
2914MT55AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT55AF-F2.000
BDI # 923854
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
2914MT115AF-F1.875
Description
2914MT115AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT115AF-F1.875
BDI # 923782
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
2914MT85AF-F1.250
Description
2914MT85AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT85AF-F1.250
BDI # 923889
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85