G-32S-2-3/8;3/8
Description
G-32S-2-3/8 SILENTSYNC SPROCKET ; SILENTSYNC
Part # 20038980
BDI # 397620
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
54.508
Face Width - Inch:
2.146
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
52.5
3214MG125BF-F1.500
Description
3214MG125BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3214MG125BF-F1.500
BDI # 922291
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3214MT40AF-F1.750
Description
3214MT40AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3214MT40AF-F1.750
BDI # 924224
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
3214MG90BF-F1.875
Description
3214MG90BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3214MG90BF-F1.875
BDI # 922321
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3214MG125BF-F2.500
Description
3214MG125BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3214MG125BF-F2.500
BDI # 922299
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125