3414MT115AF-F1.250
Description
3414MT115AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT115AF-F1.250
BDI # 924459
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
3414MG125BF-F2.000
Description
3414MG125BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3414MG125BF-F2.000
BDI # 922424
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3414MT115AF-F2.125
Description
3414MT115AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT115AF-F2.125
BDI # 924466
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
3414MT115AF-F1.875
Description
3414MT115AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT115AF-F1.875
BDI # 924464
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
3414MG125BF-F1.625
Description
3414MG125BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3414MG125BF-F1.625
BDI # 922421
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125