2914MT85AF-F1.625
Description
2914MT85AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT85AF-F1.625
BDI # 923892
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
2914MT85AF-F1.875
Description
2914MT85AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT85AF-F1.875
BDI # 923894
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
2914MT85AF-F1.500
Description
2914MT85AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT85AF-F1.500
BDI # 923891
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
2914MT55AF-F2.375
Description
2914MT55AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT55AF-F2.375
BDI # 923857
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
2914MT55AF-F2.500
Description
2914MT55AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT55AF-F2.500
BDI # 923858
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55