QD32-14M-55
Description
QD32-14M-55 TIMING PULLEY ; 14MM PIT 55MM W CI SK BUSHED 32T
Part # QD32-14M-55
BDI # 22736874
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
155.702
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
QD32-14M-115
Description
QD32-14M-115 TIMING PULLEY ; 14MM PIT 115MM W CI SK BUSHED 32T
Part # QD32-14M-115
BDI # 22736861
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
155.702
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
32-14MX90-6FS16
Description
32-14MX90-6FS16 TIMING PULLEY ; 14MM PIT 90MM W 1-1/2" MPB STEEL 32T
Part # 32-14MX90-6FS16
BDI # 22705319
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
155.55
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Rough Bore
32-14P115-2517
Description
32-14P115-2517 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 32T
Part # 32-14P115-2517
BDI # 22705323
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
155.55
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
32-14MX68-2517
Description
32-14MX68-2517 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 32T
Part # 32-14MX68-2517
BDI # 22705311
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
155.55
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed