B40PTH14M65R
Description
B40PTH14M65R SYNCHRONOUS PULLEY ; 14MM PITCH 40 TEETH 65MM BELT WD
Part # B40PTH14M65R
BDI # 21969326
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
188
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Panther Belt Style | Split Taper Bushing
Global Part Number GPN:
574678
Pitch Diameter - Millimeter:
178.25
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Metric
Outside Diameter - Inch:
4.807
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
210.998
Inch - Metric:
Metric
Outside Diameter - Inch:
7.613
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
210.998
Inch - Metric:
Metric
Outside Diameter - Inch:
7.613
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
B36PTH14M20R
Description
B36PTH14M20R SYNCHRONOUS PULLEY ; 14MM PITCH 36 TEETH 20MM BELT WD
Part # B36PTH14M20R
BDI # 21969318
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Panther Belt Style | Split Taper Bushing
Global Part Number GPN:
574699
Pitch Diameter - Millimeter:
160.43