P64-14MGT-40
Description
P64-14MGT-40 SYNCHRONOUS PULLEY ; 64GROVES 14MM P 40MM W
Part # 77114064
BDI # 1125837
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
P64-14MGT-115
Description
P64-14MGT-115 SYNCHRONOUS PULLEY ; 64GROVES 14MM P 115MM W
Part # 77111064
BDI # 1125835
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
P64-14MGT-85
Description
P64-14MGT-85 SYNCHRONOUS PULLEY ; 64GROVES 14MM P 85MM W
Part # 77118064
BDI # 1125839
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
93.472
Face Width - Inch:
3.68
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
P64-14MGT-55
Description
P64-14MGT-55 SYNCHRONOUS PULLEY ; 64GROVES 14MM P 55MM W
Part # 77115064
BDI # 1125838
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
P64-14MGT-170
Description
P64-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 64GROVES 14MM P 170MM W
Part # 77117064
BDI # 1125836
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
179.324
Face Width - Inch:
7.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed