PHP 32-14M-85RSB
Description
PHP 32-14M-85RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 32-14M-85RSB
BDI # 1290088
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
154
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Rough Bore
PHP 28-14M-85RSB
Description
PHP 28-14M-85RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28-14M-85RSB
BDI # 1290085
Features
Pitch Diameter - Inch:
4.913
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
124.78
Mounting Method:
Rough Bore
PHP 38-14M-55RSB
Description
PHP 38-14M-55RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38-14M-55RSB
BDI # 1290071
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Rough Bore
PHP 36-14M-55RSB
Description
PHP 36-14M-55RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36-14M-55RSB
BDI # 1290070
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Rough Bore
PHP 56-14M-40RSB
Description
PHP 56-14M-40RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 56-14M-40RSB
BDI # 1290056
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
256
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
54
Face Width - Inch:
2.126
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Rough Bore