PHP 28-14M-85RSB
Description
PHP 28-14M-85RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28-14M-85RSB
BDI # 1290085
Features
Pitch Diameter - Inch:
4.913
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
124.78
Mounting Method:
Rough Bore
PHP 28-14M-170RSB
Description
PHP 28-14M-170RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28-14M-170RSB
BDI # 1290125
Features
Pitch Diameter - Inch:
4.913
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
124.78
Mounting Method:
Rough Bore
PHP 28-14M-55TB
Description
PHP 28-14M-55TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28-14M-55TB
BDI # 1289708
Features
Pitch Diameter - Inch:
4.913
Flange Outside Diameter - Millimeter:
141
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
124.78
Mounting Method:
Bushed
PHP 28-14M-55RSB
Description
PHP 28-14M-55RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28-14M-55RSB
BDI # 1290065
Features
Pitch Diameter - Inch:
4.913
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
124.78
Mounting Method:
Rough Bore
PHP 28-14M-115RSB
Description
PHP 28-14M-115RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28-14M-115RSB
BDI # 1290105
Features
Pitch Diameter - Inch:
4.913
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
124.78
Mounting Method:
Rough Bore