W2914M20-SK
Description
W2914M20-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756044
Part # W2914M20-SK
BDI # 24304172
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.981
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
P2914M40-SK
Description
P2914M40-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755410
Part # P2914M40-SK
BDI # 24303008
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
PB14MX29S90
Description
PB14MX29S90 SYNCHRONOUS SPROCKET ; 101755874
Part # PB14MX29S90
BDI # 24303734
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
14MX29S37-2517
Description
14MX29S37-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756365
Part # 14MX29S37-2517
BDI # 24301872
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
14MX29S20-2012
Description
14MX29S20-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756364
Part # 14MX29S20-2012
BDI # 24301870
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed