3014MG20AF-2012
Description
3014MG20AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3014MG20AF-2012
BDI # 922180
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
3214MG20AF-2012
Description
3214MG20AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3214MG20AF-2012
BDI # 922300
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
2814MT55AF-2012
Description
2814MT55AF 2012 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT55AF-2012
BDI # 923613
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
3214MT40AF-2012
Description
3214MT40AF 2012 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3214MT40AF-2012
BDI # 924217
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
167.996
Inch - Metric:
Metric
Outside Diameter - Inch:
7
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
2814MG37AF-2012
Description
2814MG37AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2814MG37AF-2012
BDI # 922048
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed