22414MG90B-6050

COMPARE

22414MG90B-6050

Description
22414MG90B 6050 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 22414MG90B-6050

BDI # 921968

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
22414MG20B-4030

COMPARE

22414MG20B-4030

Description
22414MG20B 4030 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 22414MG20B-4030

BDI # 921965

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
22414MG125B-7060

COMPARE

22414MG125B-7060

Description
22414MG125B 7060 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 22414MG125B-7060

BDI # 921964

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
22414MG68B-5040

COMPARE

22414MG68B-5040

Description
22414MG68B 5040 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 22414MG68B-5040

BDI # 921967

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
22414MG37B-4030

COMPARE

22414MG37B-4030

Description
22414MG37B 4030 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 22414MG37B-4030

BDI # 921966

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY