112G-14M-125-5050

COMPARE

112G-14M-125-5050

Description
GTR-112G-14M-125 SYNCHRONOUS PULLEY

CONTINENTAL

Part # 20296204

BDI # 415779

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN: 577338
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
11214MT170A-5050

COMPARE

11214MT170A-5050

Description
11214MT170A 5050 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 11214MT170A-5050

BDI # 922899

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
PHP 112-14M-170TB

COMPARE

PHP 112-14M-170TB

Description
PHP 112-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 112-14M-170TB

BDI # 1289801

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.528
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY