Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
174.625
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
14MX-36S-37
Description
14MX-36S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193036
BDI # 1094924
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
P3614M40-SF
Description
P3614M40-SF SPROCKET ; 40MM BELT WID 14MM BELT PIT 14M-40
Part # P3614M40-SF
BDI # 610261
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577627
Pitch Diameter - Millimeter:
160.43