3614MG90BF-F1.625
Description
3614MG90BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3614MG90BF-F1.625
BDI # 922526
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3614MT40AF-F2.000
Description
3614MT40AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3614MT40AF-F2.000
BDI # 924772
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
3614MT40AF-F2.125
Description
3614MT40AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3614MT40AF-F2.125
BDI # 924773
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
3614MT40AF-F2.250
Description
3614MT40AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3614MT40AF-F2.250
BDI # 924774
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
3614MG125BF-F2.250
Description
3614MG125BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3614MG125BF-F2.250
BDI # 922517
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125