6414MT170AF-F1.250
Description
6414MT170AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT170AF-F1.250
BDI # 926891
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
6414MT115AF-F2.250
Description
6414MT115AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT115AF-F2.250
BDI # 926885
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
6414MT115AF-F2.125
Description
6414MT115AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT115AF-F2.125
BDI # 926884
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
6414MT115AF-F2.000
Description
6414MT115AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT115AF-F2.000
BDI # 926883
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
6414MT85AF-F1.375
Description
6414MT85AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT85AF-F1.375
BDI # 926938
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85