2814MT55AF-L75S2F
Description
2814MT55AF L75S2F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT55AF-L75S2F
BDI # 923650
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Locking Sleeve
2814MT55AF-L66F2C
Description
2814MT55AF L66F2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT55AF-L66F2C
BDI # 923644
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Locking Sleeve
2814MT55AF-L66F2
Description
2814MT55AF L66F2 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT55AF-L66F2
BDI # 923643
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Locking Sleeve
2814MT55AF-L55F1L
Description
2814MT55AF L55F1L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT55AF-L55F1L
BDI # 923633
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Locking Sleeve
2814MT55AF-L48S1D
Description
2814MT55AF L48S1D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT55AF-L48S1D
BDI # 923631
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
L4 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Locking Sleeve