2914MT40AF-L75S2G
Description
2914MT40AF L75S2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT40AF-L75S2G
BDI # 923840
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Locking Sleeve
2914MT40AF-L66S2
Description
2914MT40AF L66S2 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT40AF-L66S2
BDI # 923836
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Locking Sleeve
2914MT40AF-L66S2C
Description
2914MT40AF L66S2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT40AF-L66S2C
BDI # 923837
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Locking Sleeve
2914MT55AF-L66S1P
Description
2914MT55AF L66S1P ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT55AF-L66S1P
BDI # 923875
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Locking Sleeve
2914MT55AF-L66S2C
Description
2914MT55AF L66S2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT55AF-L66S2C
BDI # 923878
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Locking Sleeve