3614MT40AF-L66F2C
Description
3614MT40AF L66F2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3614MT40AF-L66F2C
BDI # 924792
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
3614MT40AF-L66F1P
Description
3614MT40AF L66F1P ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3614MT40AF-L66F1P
BDI # 924789
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
3614MT40AF-L58F1H
Description
3614MT40AF L58F1H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3614MT40AF-L58F1H
BDI # 924786
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
3614MT115AF-L612F2
Description
3614MT115AF L612F2 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3614MT115AF-L612F2
BDI # 924747
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 12 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
3614MT115AF-L75F2H
Description
3614MT115AF L75F2H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3614MT115AF-L75F2H
BDI # 924754
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115