Page 1 of 15

Next

Compare
4014MT115AF-L78F2D

COMPARE

4014MT115AF-L78F2D

Description
4014MT115AF L78F2D ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4014MT115AF-L78F2D

BDI # 925357

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.909
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 178.257
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
4014MT115AF-L76S2G

COMPARE

4014MT115AF-L76S2G

Description
4014MT115AF L76S2G ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4014MT115AF-L76S2G

BDI # 925355

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.909
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 178.257
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
4014MT115AF-L76F2G

COMPARE

4014MT115AF-L76F2G

Description
4014MT115AF L76F2G ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4014MT115AF-L76F2G

BDI # 925352

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.909
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 178.257
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
4014MT115AF-L76F2F

COMPARE

4014MT115AF-L76F2F

Description
4014MT115AF L76F2F ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4014MT115AF-L76F2F

BDI # 925351

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.909
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 178.257
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
4014MT115AF-L75S2L

COMPARE

4014MT115AF-L75S2L

Description
4014MT115AF L75S2L ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4014MT115AF-L75S2L

BDI # 925350

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.909
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 178.257
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY