Page 1 of 15

Next

Compare
4414MT40AF-L66F1P

COMPARE

4414MT40AF-L66F1P

Description
4414MT40AF L66F1P ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4414MT40AF-L66F1P

BDI # 925728

Features

Pitch Diameter - Inch: 7.72
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 196.088
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
4414MT40AF-L58S1L

COMPARE

4414MT40AF-L58S1L

Description
4414MT40AF L58S1L ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4414MT40AF-L58S1L

BDI # 925727

Features

Pitch Diameter - Inch: 7.72
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: L5 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 196.088
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
4414MT40AF-L510F1G

COMPARE

4414MT40AF-L510F1G

Description
4414MT40AF L510F1G ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4414MT40AF-L510F1G

BDI # 925719

Features

Pitch Diameter - Inch: 7.72
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: L5 Locking Sleeve | 10 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 196.088
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
4414MT40AF-L66F2

COMPARE

4414MT40AF-L66F2

Description
4414MT40AF L66F2 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4414MT40AF-L66F2

BDI # 925730

Features

Pitch Diameter - Inch: 7.72
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 196.088
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
4414MT40AF-L66F1R

COMPARE

4414MT40AF-L66F1R

Description
4414MT40AF L66F1R ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4414MT40AF-L66F1R

BDI # 925729

Features

Pitch Diameter - Inch: 7.72
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 196.088
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY