Page 1 of 152

Next

Compare
3014MT40AF-L55S1H

COMPARE

3014MT40AF-L55S1H

Description
3014MT40AF L55S1H ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3014MT40AF-L55S1H

BDI # 923975

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 150.114
Inch - Metric: Metric
Outside Diameter - Inch: 5.157
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 14 MM
Other Features: L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 133.68
Mounting Method: Locking Sleeve

Price Inventory : Available to order
Loading Price
QTY
3014MT85AF-L66F1R

COMPARE

3014MT85AF-L66F1R

Description
3014MT85AF L66F1R ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3014MT85AF-L66F1R

BDI # 924059

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 150.114
Inch - Metric: Metric
Outside Diameter - Inch: 5.157
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 133.68
Mounting Method: Locking Sleeve

Price Inventory : Available to order
Loading Price
QTY
3014MT85AF-L66F1P

COMPARE

3014MT85AF-L66F1P

Description
3014MT85AF L66F1P ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3014MT85AF-L66F1P

BDI # 924058

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 150.114
Inch - Metric: Metric
Outside Diameter - Inch: 5.157
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 133.68
Mounting Method: Locking Sleeve

Price Inventory : Available to order
Loading Price
QTY
3014MT40AF-L55S1J

COMPARE

3014MT40AF-L55S1J

Description
3014MT40AF L55S1J ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3014MT40AF-L55S1J

BDI # 923976

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 150.114
Inch - Metric: Metric
Outside Diameter - Inch: 5.157
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 14 MM
Other Features: L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 133.68
Mounting Method: Locking Sleeve

Price Inventory : Available to order
Loading Price
QTY
3014MT85AF-L66F2

COMPARE

3014MT85AF-L66F2

Description
3014MT85AF L66F2 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3014MT85AF-L66F2

BDI # 924060

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 150.114
Inch - Metric: Metric
Outside Diameter - Inch: 5.157
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 133.68
Mounting Method: Locking Sleeve

Price Inventory : Available to order
Loading Price
QTY