W3014M90-MPB
Description
W3014M90-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3014M90-MPB
BDI # 612981
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.156
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577907
Pitch Diameter - Millimeter:
133.69
14MPC-30S-68X1.000 MPB
Description
14MPC30S68MPB SYNCHRONOUS PULLEY
Part # 14MPC30S68MPB
BDI # 986423
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Rough Bore
W3014M120-MPB
Description
W3014M120-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3014M120-MPB
BDI # 612977
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.156
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577903
Pitch Diameter - Millimeter:
133.69
PB14MX30S125
Description
PB14MX30S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 30T 5.26" PD 125MM WIDE MPB
Part # PB14MX30S125
BDI # 21978288
Features
Pitch Diameter - Inch:
0.207
Flange Outside Diameter - Millimeter:
5.76
Inch - Metric:
Metric
Outside Diameter - Inch:
0.203
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.263
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
PB14MX30S68
Description
PB14MX30S68 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 30T 5.26" PD 68MM WIDE MPB
Part # PB14MX30S68
BDI # 21978290
Features
Pitch Diameter - Inch:
0.207
Flange Outside Diameter - Millimeter:
5.76
Inch - Metric:
Metric
Outside Diameter - Inch:
0.203
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.263
Mounting Method:
Rough Bore
Belt Width - Millimeter:
68