PB14MX43S125
Description
PB14MX43S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 43T 7.54" PD 125MM WIDE MPB
Part # PB14MX43S125
BDI # 21978340
Features
Pitch Diameter - Inch:
0.297
Flange Outside Diameter - Millimeter:
8.04
Inch - Metric:
Metric
Outside Diameter - Inch:
0.293
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
7.543
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
14MPC-43S-125X1.500 MPB
Description
14MPC43S125MPB SYNCHRONOUS PULLEY ; POR
Part # 14MPC43S125MPB
BDI # 988551
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Rough Bore
PB14MX-43S-125
Description
PB14MX-43S-125 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 43GROVES
Part # 77168043
BDI # 1125980
Features
Pitch Diameter - Inch:
7.543
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
191.592
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.318
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Rough Bore
PB14MX43S125
Description
PB14MX43S125 SYNCHRONOUS SPROCKET ; 101755917
Part # PB14MX43S125
BDI # 24303788
Features
Pitch Diameter - Inch:
7.543
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
191.592
Mounting Method:
Rough Bore