Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577600
Pitch Diameter - Millimeter:
196.08
P4414M170-MPB
Description
P4414M170-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755547
Part # P4414M170-MPB
BDI # 24303276
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Rough Bore
44-14M170-6FS16
Description
44-14M170-6FS16 TIMING PULLEY ; 14MM PIT 170MM W 1-1/2" MPB STEEL 44T
Part # 44-14M170-6FS16
BDI # 22722776
Features
Pitch Diameter - Inch:
7.717
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
196
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576944
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Rough Bore
4414MT55AFPUR
Description
4414MT55AFPUR ; POR PUL 14MT55A44 SB 1 A
Part # 4414MT55AFPUR
BDI # 925780
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55