Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Rough Bore
PB14MX45S125
Description
PB14MX45S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 45T 7.89" PD 125MM WIDE MPB
Part # PB14MX45S125
BDI # 21978342
Features
Pitch Diameter - Inch:
0.311
Flange Outside Diameter - Millimeter:
8.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.306
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
7.894
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
14MPC-45S-125X1.500 MPB
Description
14MPC45S125MPB SYNCHRONOUS PULLEY
Part # 14MPC45S125MPB
BDI # 993965
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.36
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Rough Bore
PB14MX-45S-125
Description
PB14MX-45S-125 SYNCHRONOUS PULLEY ; 14MM P 45GROVES
Part # 77168045
BDI # 1125981
Features
Pitch Diameter - Inch:
7.894
Flange Outside Diameter - Millimeter:
213.36
Inch - Metric:
Metric
Outside Diameter - Inch:
7.79
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
200.508
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
PB14MX45S125
Description
PB14MX45S125 SYNCHRONOUS SPROCKET ; 101755918
Part # PB14MX45S125
BDI # 24303790
Features
Pitch Diameter - Inch:
7.894
Flange Outside Diameter - Millimeter:
213.36
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
200.508
Mounting Method:
Rough Bore