6414MT85AFPUR
Description
6414MT85AFPUR ; POR PUL 14MT85A64 SB 1 1/4 A
Part # 6414MT85AFPUR
BDI # 926948
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
6414MT55AFPUR
Description
6414MT55AFPUR ; POR PUL 14MT55A64 SB 1 A
Part # 6414MT55AFPUR
BDI # 926934
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
6414MT115AFPUR
Description
6414MT115AFPUR ; POR PUL 14MT115A64 SB 1 1/4 A
Part # 6414MT115AFPUR
BDI # 926889
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Rough Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
6414MT40AFPUR
Description
6414MT40AFPUR ; POR PUL 14MT40A64 SB 1 A
Part # 6414MT40AFPUR
BDI # 926918
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Rough Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
PHP 64-14M-85RSB
Description
PHP 64-14M-85RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 64-14M-85RSB
BDI # 1290096
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore